Shop All Compressor Air Filters
Elmo Rietschle
Exhaust Filter Kit, VC-100
Mfr # 475
Zoro # G4998734
original price:
$646.35
7% off
new price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Borosilicate Glass
- Rated Flow Rate 18
- Outside Dia. (In.) 3 7/8 in
- For Use With Mfr. No. VC-100
- Filtration Efficiency 99.97 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # 475
- Zoro # G4998734
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 3 7/8 in |
Height (In.) | 4 7/8 in |
Overall Height | 4 7/8 in |
Outside Diameter | 3 7/8 in |
Details
Element Material | Borosilicate Glass |
Rated Flow Rate | 18 |
For Use With | Mfr. No. VC-100 |
Filtration Efficiency | 99.97 % |
Compressor HP | 5 |
Type | Replacement Element |
Includes | 4 Filters |
Item | Exhaust Filter Kit |
Compressor Output Power | 5 hp |
Compatible Manufacturer Part Number | Mfr. No. VC-100 |
Description
Exhaust Filter Kit, Compatible Manufacturer Part Number Mfr. No. VC-100, Compatible Grainger Part Number 36Z456, Outside Diameter 3 7/8 in, Overall Height 4 7/8 in, Compressor Output Power 5 hp, Filtration Efficiency 99.97 Percent, Element Material Borosilicate Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- ENERPAC Service OnlySpringPurchase (BL10967)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- ELMO RIETSCHLE Filter (731143)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- Elmo Rietschle Compressor Air Filters