Shop All Stationary Air Tanks
Elmo Rietschle
Adapter Kit, For Rotary Vane Vacuum Pumps
Mfr # V-VCS
Zoro # G811944071
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Vane Vacuum Pumps
- Maximum Operating Pressure 0.5 mbar
- Compatible Manufacturer Part Number V-VCS 100, V-VCS 150, V-VCX 100, V-VCX 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmo Rietschle
- MFR # V-VCS
- Zoro # G811944071
- Country of Origin Germany
- Category Stationary Air Tanks
Dimensions
Details
Item | Adapter Kit |
For Use With | Rotary Vane Vacuum Pumps |
Maximum Operating Pressure | 0.5 mbar |
Compatible Manufacturer Part Number | V-VCS 100, V-VCS 150, V-VCX 100, V-VCX 150 |
Description
Adapter Kit, Compatible Grainger Part Number 820C95, 820C96, 820C97, 820C98, 820C99, Maximum Voltage Not Applicable, Material Gauge Not Applicable, Cable Length Not Applicable, Compatible Manufacturer Part Number V-VCS 100, V-VCS 150, V-VCX 100, V-VCX 150, For Use With Rotary Vane Vacuum Pumps, Includes Not Applicable, For Pipe Size Not Applicable, Maximum Opearting Temperature Not Applicable, Maximum Operating Pressure 0.5 mbar, Maximum Vacuum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX30 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (3GWU4)
- DAYTON Bearing, Sleeve, Pk3 (1X866)
- VELVAC T-Bolt Clamp 4-1/4 - 4-9/16 (022592)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- VIAIR Compression Fittng, Male 1/2" NPT to 3/8" (92836)
- VIAIR Xtrm Duty Onboard Air System, 12V, 150 psi (10009)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- GLOBAL INDUSTRIAL Air Receiver Surge Tank, 10 Gallon, 175 PSI (133778)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- Elmo Rietschle Stationary Air Tanks