Shop All Instant Adhesives
Elmers
Wood Glue, Tan, 1 gal
Mfr # EPIKG58248SN
Zoro # G302501387
product price: $6.75
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ceramic; Plastic; Metal; Wood; Rubber; Glass; Vinyl
- Container Size 1 gal
- Color Tan
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # EPIKG58248SN
- Zoro # G302501387
- UPC # 70158005820
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Wood Glue |
Application | Ceramic; Plastic; Metal; Wood; Rubber; Glass; Vinyl |
Color | Tan |
Type | Super Glue |
Description
Krazy Glue Single-Use Tube is ideal for office, home and craft projects. Each tube contains enough glue for one application. Twist the self-piercing cap to open, apply Krazy Glue and throw away. Convenient storage case provides organization for kitchen drawers and workshops and is great for on-the-go. Glue is suitable for use on plastic, metal, wood, rubber, glass and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 6 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42852)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- PAINTERS MATE PAINTER'S MATE TAPE1.88"" (667016)
- ELMERS Krazy® Glue Advanced Formula, .18 oz. Extra Strong, Durable, Precision Tip (KG48348MR)
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz (EPIKG48448MR)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- LOCTITE Instant Adhesive, 426 Series, Black, 0.35 oz, Syringe (231339)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- RAPIDFIX Rapid Fix Dual Adhesive, High Strength, 5 ML (5121700)
- Elmers Instant Adhesives