Shop All Glues
Elmers
Wood Glue, Clear, 17 oz
Mfr # EPIE7050LMR
Zoro # G302498694
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Indoor; Wood; Project; Furniture; Repairing; Household
- Container Size 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 17 oz |
Details
Item | Wood Glue |
Color | Clear |
Application | Indoor; Wood; Project; Furniture; Repairing; Household |
Description
Made for indoor furniture repair and general household projects, Carpenter's Wood Glue sets fast and bonds strong. It is sandable and paintable for the perfect finish every time. Glue is easy to clean up with water, making it easy to take on any project or repair at home or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #25790 1.75-OZ, No. 5 Pipe Thread Sealant (6312008)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- SHURTAPE Masking Tape, 48mm x 55m, Yellow, PK24 (CP 102)
- ELMERS Glue Stick, Almond, Aerosol Can (E524)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- ELMERS Elmerft.s Products Inc EPIE556 All Purpose Glue Sticks- 24 oz.- Washable- Nontoxic (EPIE556)
- ELMERS Elmerft.s Products Inc EPIE308 School Glue- Washable-Nontoxic- 7-.63oz.- Dries Clear (EPIE308)
- ELMERS Elmer's Super Strength Polyvinyl acetate homopolymer School Glue 4 oz (2081401)
- PC-UNIVERSAL GLUE Contact Cement, PC-Universal Series, Neutral, 24 hr Full Cure, 55 gal, Drum (812808)
- Elmers Glues