Shop All Arts & Crafts
Elmers
White Pre-Cut Foam Board Multi-Packs, 18 x 24, PK2
Mfr # 22101-1824UC2/12
Zoro # G801956008
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 0.19"
- Size 18" x 24"
- Material Polystyrene Core
- Weight 0.56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 22101-1824UC2/12
- Zoro # G801956008
- UPC # 79946052336
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18" x 24" |
Details
Color | White |
Thickness | 0.19" |
Material | Polystyrene Core |
Weight | 0.56 lbs |
Description
Pre-cut sheets are uniform and even in size! Lightweight but strong and rigid to resist denting and crushing. Resilient polystyrene core bounces back after cutting to keep the board uniform edge to edge. The smooth surface satisfies a wide range of media including markers and paint. Perfect for crafts, school projects, framing and mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 30", Kraft, 15/Bundle (493T68)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- ELMERS Glue Sticks, 0.21 oz, 12/BX, Purple Dries Clear PK (EPIE514)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- ELMERS GLUE ALL 16 OZ ELMERS (E3830)
- ELMERS Elmers® Washable School Glue, 4 oz. Bottle, PK12 (BORE304)
- PACON Colored Paper, Hyper Pink, PK500 (102206)
- Elmers