Shop All Arts & Crafts
Elmers
Washable School Glue Sticks, All Purpose, PK30
Mfr # ELME556
Zoro # G5635227
product price: $22.65
/pk 30, $0.76/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # ELME556
- Zoro # G5635227
- UPC # 26000005562
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | glue |
Description
Elmer's all purpose school glue sticks has a clear, smooth application and are perfect for school projects. These easy to use, easy to clean-up washable glue sticks are the choice for teachers everywhere. This 30 count pack is great for the whole classroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- ELMERS Washable Glue Sticks, 0.77oz., White, PK30 (E599)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30 (E556)
- ELMERS Elmers® Washable School Glue, 4 oz. Bottle, PK12 (BORE304)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- CHENILLE KRAFT Chenille Kraft® Economy Brushes Canister, 6 Color Set, 144 Pcs/Set (5173)
- Elmers