Shop All Arts & Crafts
Elmers
Washable School Glue, Gallon, Recommended Grade: PK+
Mfr # BORE340
Zoro # G5629855
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Material glue
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # BORE340
- Zoro # G5629855
- UPC # 26000003407
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Material | glue |
Recommended Grade | PK+ |
Description
Children can easily attach items to paper, wood, cloth, pottery, and more with the non-toxic adhesive of Elmer's Washable School Glue. Specially formulated to be washable and easy for kids to use, Elmer's School Glue is perfect for school projects and home arts and crafts. This glue is adjustable before setting and does not run, delivering reliable results with every use. Elmer's Washable No-run School Glue is easy to use and stays where you put it. It is safe, non-toxic and washable, so accidental messes mean easy clean-up. Unleash your child's creative imagination as they bond things together with Elmer's Washable School Glue. Bottle contains 1 gallon of glue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- UNIVERSAL 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ELMERS Glue Sticks, 0.21 oz, 12/BX, Purple Dries Clear PK (EPIE514)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, White Surface and Core, PK25 (22101-2030UC)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- Elmers