Shop All Arts & Crafts
Elmers
Washable School Glue, 8 oz., PK6
Mfr # BORE308
Zoro # G5630792
product price: $27.45
/pk 6, $4.58/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Recommended Grade PK+
- Material glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # BORE308
- Zoro # G5630792
- UPC # 194629075126
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Material | glue |
Description
Generations of school children have grown up with this #1 brand of school glue. Elmer's School Glue is a washable, no-run glue that is easy to use and stays where you put it. It is safe, non-toxic and washable, so accidental messes mean easy clean-up! Each bottle contains 8 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Self-Adhesive Color-Coding Label, 1.25" dia, Assorted, PK400 (05407)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- COLORFABB Pla/Pha Signal Yellow 2.85 / 750 (8719033551114)
- ELMERS X-ACTO PRECISION KNF #1 (XWA3201E)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- PACON Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (103009)
- Elmers