Shop All Arts & Crafts
Elmers
Washable School Glue, 7.63 oz, Dries Clear
Mfr # E308
Zoro # G6071963
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Standards ACMI AP Non-Toxic Certified
- Capacity 7.63 oz
- Weight 0.592 lbs
- Color on Application White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # E308
- Zoro # G6071963
- UPC # 26000003087
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Standards | ACMI AP Non-Toxic Certified |
Capacity | 7.63 oz |
Weight | 0.592 lbs |
Color on Application | White |
Material Compatibility | Cardboard; Fabric; Leather; Paper; Wood |
Color Dried | Clear |
Packing Type | Bottle |
Adhesive Type | Liquid |
Description
Elmer's® Washable School Glue, 7.63 oz, Dries Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK (086343)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- ELMERS Glue Sticks, 0.21 oz, 12/BX, Purple Dries Clear PK (EPIE514)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- Elmers