Shop All Arts & Crafts
Elmers
Washable School Glue, 5 oz, Dries Clear
Mfr # E305
Zoro # G6070773
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 5 oz
- Standards ACMI AP Non-Toxic Certified
- Weight 0.438 lbs
- Material Compatibility Cardboard; Fabric; Leather; Paper; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # E305
- Zoro # G6070773
- UPC # 26000003056
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 5 oz |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.438 lbs |
Material Compatibility | Cardboard; Fabric; Leather; Paper; Wood |
Color on Application | White |
Packing Type | Bottle |
Color Dried | Clear |
Adhesive Type | Liquid |
Description
Elmer's® Washable School Glue, 5 oz, Dries Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Presentation Boards, White, 24PK (PAC3763)
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- SCHOOL SMART MARKER ART WASHABLE CONICAL TIP BROWN PACK OF 12 PK (6773W-12BROWN-CO)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- ELMERS Washable School Glue, 7.63 oz, Dries Clear (E308)
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- RUST-OLEUM 3.5Oz Fill Stick Group7 (215368)
- Elmers