Shop All Arts & Crafts
Elmers
Washable School Glue, 1.25 oz, Dries Clear
Mfr # E301
Zoro # G6072085
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1.25 oz
- Standards ACMI AP Non-Toxic Certified
- Weight 0.107 lbs
- Color Dried Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # E301
- Zoro # G6072085
- UPC # 26000003018
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 1.25 oz |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.107 lbs |
Color Dried | Clear |
Color on Application | White |
Material Compatibility | Cardboard; Fabric; Leather; Paper; Wood |
Adhesive Type | Liquid |
Packing Type | Bottle |
Description
Elmer's® Washable School Glue, 1.25 oz, Dries Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (11R332)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30 (E556)
- ELMERS GLUE ALL 16 OZ ELMERS (E3830)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, White Surface and Core, PK25 (22101-2030UC)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- Elmers