Shop All Instant Adhesives
Elmers
Ultra Gel Control Super Glue, Clear, 0.14 fl oz
Mfr # EPIKG48348MR
Zoro # G907480643
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ceramic; Plastic; Metal; Wood; Rubber; Glass
- Container Size 0.14 fl oz
- Color Clear
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # EPIKG48348MR
- Zoro # G907480643
- UPC # 70158004830
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.14 fl oz |
Details
Item | Ultra Gel Control Super Glue |
Application | Ceramic; Plastic; Metal; Wood; Rubber; Glass |
Color | Clear |
Type | Super Glue |
Description
Extrastrength, advanced formula Krazy Glue provides an extra strong, durable shockresistant bond The precision tip applicator has an extended, noclog tip with an easyopen, easyseal hanger cap to reach tight spots The large size and suregrip panel on the container make it easy to apply Ideal for ceramics, wood, plastic PVC, ABV, ERP, rubber, metal, and glass
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 10 Yds Silver Fix-It Utility 7-Mil Duct Tape (6910)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- LOCTITE Primer and Activator, SF 7088 Series, Amber, 1.75 fl oz, Bottle (1069258)
- OATEY 12x520 PTFE Seal Tape (017117B)
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz (EPIKG48448MR)
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- ELMERS Krazy® Glue Advanced Formula, .18 oz. Extra Strong, Durable, Precision Tip (KG48348MR)
- LOCTITE Instant Adhesive, 1 fl oz, Bottle, Clear, Superbonder 495 (135467)
- INSTALLBAY BY METRA Instant Set Accelerator Glue, 2 oz, Fully Cures 8 secs (INSTAC)
- LOCTITE Instant Adhesive, 4471 Series, Clear, 0.7 oz, Bottle (158530)
- Elmers Instant Adhesives