Shop All Arts & Crafts
Elmers
Slime Celebration Kit, 36.97 oz, Assorted Colors, PK10
Mfr # 2091060
Zoro # G601955973
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Color Changing Yellow-to-Red; Glitter Silver; Glow in the Dark Green; Metallic Teal; Translucent Pink
- Weight 3.1 lbs
- Includes (1) 5 oz Bottle of Metallic Glue (Teal); (1) 5 oz Bottle of Glow in the Dark Glue (Green); (1) 5 oz Bottle of Color Changing Glue (Yellow-to-Red); (1) 5 oz Bottle of Translucent Glue (Pink); (1) 6 oz Bottle of Glitter Glue (Silver); (1) 2.29 oz Bottle of Metallic Slime Activator; (1) 2.29 oz Bottle of Glow in the Dark Slime Activator; (1) 1.81 oz Bottle of Crunchy Slime Activator; (2) 2.29 oz Bottles of Confetti Slime Activator
- Standards ASTM D4236 Compliant
- Capacity 36.97 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 2091060
- Zoro # G601955973
- UPC # 26000188395
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Color Changing Yellow-to-Red; Glitter Silver; Glow in the Dark Green; Metallic Teal; Translucent Pink |
Weight | 3.1 lbs |
Includes | (1) 5 oz Bottle of Metallic Glue (Teal); (1) 5 oz Bottle of Glow in the Dark Glue (Green); (1) 5 oz Bottle of Color Changing Glue (Yellow-to-Red); (1) 5 oz Bottle of Translucent Glue (Pink); (1) 6 oz Bottle of Glitter Glue (Silver); (1) 2.29 oz Bottle of Metallic Slime Activator; (1) 2.29 oz Bottle of Glow in the Dark Slime Activator; (1) 1.81 oz Bottle of Crunchy Slime Activator; (2) 2.29 oz Bottles of Confetti Slime Activator |
Standards | ASTM D4236 Compliant |
Capacity | 36.97 oz |
Color Dried | Color Changing Yellow-to-Red; Glitter Silver; Glow in the Dark Green; Metallic Teal; Translucent Pink |
Color on Application | Color Changing Yellow-to-Red; Glitter Silver; Glow in the Dark Green; Metallic Teal; Translucent Pink |
Material Compatibility | Slime |
Packing Type | Bottle |
Adhesive Type | Liquid |
Age Recommendation | Ages 4 and up |
Description
Explore the endless creativity of slime with the Elmer's Celebration Slime Kit. This inclusive kit pairs five bottles of Elmer's Magical Liquid Slime Activator (Glow in the Dark, Metallic, Crunchy, and 2 Confetti) with five bottles of Elmer's Glue (Glow in the Dark, Color Changing, Translucent, Metallic, Glitter), letting you mix and match different combinations for amazing slime discoveries! Elmer's Liquid Glue is specially formulated to be washable and nontoxic, making it safe for kids. Meanwhile, Elmer's Magical Liquid features an all-in-one formula that turns glue into slime—with no additives needed. What exciting slime creations will you come up with?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- ELMERS Washable School Glue, 7.63 oz, Dries Clear (E308)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- ELMERS Washable School Glue, 8 oz., PK6 (BORE308)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS School Glue, Washable, Nontoxic, 5 oz, 12 Bottles/BD, Clear PK (EPIE305BD)
- ELMERS Elmers® Washable School Glue, 4 oz. Bottle, PK12 (BORE304)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- Elmers