Shop All Arts & Crafts
Elmers
School Glue Stick, 0.77 oz, Dries Clear
Mfr # E524
Zoro # G6070283
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 0.77 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.01 lbs
- Packing Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # E524
- Zoro # G6070283
- UPC # 26000005241
- Country of Origin China
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 0.77 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.01 lbs |
Packing Type | Stick |
Adhesive Type | Solid |
Color Dried | Clear |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | Purple |
Description
Elmer's® School Glue Stick, 0.77 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- BSC PREFERRED 2 x 3'' - ''Do Not Crush'' Fluorescent Yellow Labels (S-6951)
- OIC Heavy-duty Magnets, 30 Count, Red/Yellow/White/Blue/Green PK (OIC92501)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- ELMERS Glue Stick, All-Purpose, PK12 (E517)
- ELMERS Washable School Glue, 8 oz., PK6 (BORE308)
- PACON Tru-Ray® Construction Paper, Turquoise, 12x18in, PK250 (P103039)
- Elmers