Shop All Arts & Crafts
Elmers
Polystyrene Foam Board, 20 x 30, White Surface and Core, PK10
Mfr # 22101-2030C10
Zoro # G101955909
product price: $47.55
/pk 10, $4.76/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Surface/White Core
- Material Polystyrene Core
- Size 20" x 30"
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 22101-2030C10
- Zoro # G101955909
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20" x 30" |
Details
Color | White Surface/White Core |
Material | Polystyrene Core |
Weight | 7 lbs |
Description
Create artwork, crafts, and school projects with Foam Board display boards. Designed for durability, this lightweight foam display board features a polystyrene “Memory” core that expands back into shape after cutting for a consistent thickness from edge to edge. Each Elmer's Foam Board features smooth surfaces that are perfect for pencils, markers, paints, adhesives, and fabrics. Strong enough to resist crushing and denting, Elmer’s Foam Board adds dimension to your creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- HP Toner Cartridge, Black (CE740A)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- SCHOLASTIC TEACHING RESOURCES Smiley Faces Stickers, 200 Per Pack, PK12 (563169)
- Elmers