Shop All Instant Adhesives
Elmers
Krazy Glue Advanced Gel, Clear, 0.14 oz
Mfr # EPIKG48448MR
Zoro # G802501405
original price:
$3.99
10% off
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Ceramic; Pottery; Wood; Metal; Vinyl; Leather; Plastic; Porous Material
- Container Size 0.14 oz
- Color Clear
- Type Super Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmers
- MFR # EPIKG48448MR
- Zoro # G802501405
- UPC # 70158004847
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.14 oz |
Details
Item | Krazy Glue Advanced Gel |
Application | Ceramic; Pottery; Wood; Metal; Vinyl; Leather; Plastic; Porous Material |
Color | Clear |
Type | Super Glue |
Description
Krazy Glue Advanced Gel offers a shock-resistant bond and extra-strength formula. The long-lasting hold and no-run formula are ideal for porous surfaces. Glue bonds wood, metal, ceramics, pottery, vinyl, leather and plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roofing Sealant, 10.1 oz, Cartridge, Black (PG928004)
- USG Compound Joint Ready Mix 3.5Qt (385140004)
- ALL-PRO 1 X 520 TEFLON TAPE (3135)
- DOW Insulation Spray Foam Sealant, 12 oz, Aerosol Can (157901)
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- ELMERS Krazy® Glue Advanced Formula, .18 oz. Extra Strong, Durable, Precision Tip (KG48348MR)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- LOCTITE General Adhesives, 409 Super Bond Instant Adhesive Ind Grd Gel 20 gm Net Weight (LOC40945)
- LOCTITE Ultra Gel Super Glue 4G (1363589)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe (231344)
- LOCTITE Instant Adhesive, 414 Series, Clear, 1 oz, Bottle (233801)
- Elmers Instant Adhesives