Shop All Instant Adhesives
Elmers
Krazy® Glue Advanced Formula, .18 oz. Extra Strong, Durable, Precision Tip
Mfr # KG48348MR
Zoro # G104936622
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 0.18 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # KG48348MR
- Zoro # G104936622
- UPC # 70158004830
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.18 oz |
Details
Color | Clear |
Description
Krazy glue advanced formula, .18 oz. Extra strong, durable, precision tip advanced formula provides an extra strong, durable, shock-resistant bond on ceramic, glass, metal, plastic, wood and rubber. The precision tip applicator has an extended, no-clog tip with an easy-open, easy-to-seal hanger cap. Dries clear. Adhesive type: super glue liquid; color dried: clear; capacity (volume): 0.18 oz; suggested use: ceramics; glass; metal; plastics; rubber; wood. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (808085)
- RECTORSEAL Non Adhesive Tape 3 in x 70 in (83016)
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz (EPIKG48448MR)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- PRO SEAL Primer, Pro Seal Series, Orange, 4 fl oz, Can (61067)
- Elmers Instant Adhesives