Shop All Arts & Crafts
Elmers
GuillotineTrimmer, Wood Base, 12 Sheet, 15"
Mfr # 26615
Zoro # G6893509
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Color Black, Brown
- Material Wood, Steel
- Type Trimmer
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 26615
- Zoro # G6893509
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 15 in |
Depth | 15 in |
Cutting Length | 15 in |
Details
Item | GuillotineTrimmer,Wood Base,12 Sheet,15" |
Color | Black, Brown |
Material | Wood, Steel |
Type | Trimmer |
Features | Self-sharpening |
Application | Paper |
Cutting Thickness | 3/4 in |
Sheet Cutting Capacity | 15 |
Description
GuillotineTrimmer,Wood Base,12 Sheet,15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- CYNAMED EMT Medical Shears, 7.25", Blue (CYZR-0066)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- UNIVERSAL Glue Stick, 0.74 oz, Applies and Dries Clear, PK12 (UNV75750)
- Elmers