Shop All Arts & Crafts
Elmers
GuillotineTrimmer, Wood Base, 12 Sheet, 12"
Mfr # 26642
Zoro # G6893481
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.3 in
- Color Black
- Type Trimmer
- Height 15 in
- Material Wood, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 26642
- Zoro # G6893481
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 18.3 in |
Height | 15 in |
Cutting Length | 12 in |
Details
Item | GuillotineTrimmer,Wood Base,12 Sheet,12" |
Color | Black |
Type | Trimmer |
Material | Wood, Steel |
Includes | 12" Wood Base Laser Guide Trimmer, Batteries |
Features | Auto Shutoff, Ergonomic Handle |
Application | Paper |
Sheet Cutting Capacity | 12 |
Description
GuillotineTrimmer,Wood Base,12 Sheet,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 18" x 1500' Hand Wrap Heavy Duty Stretch Film (SF1815MA)
- AVERY Labels, Ship, W/Rec, 100Bx, Wt 5PK (AVE27900)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- ELMERS GLUE ALL 16 OZ ELMERS (E3830)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Green (67131)
- Elmers