Elmers

Glue, White, Blue, Pale Blue, 0.88 oz, Stick, 12 PK (Discontinued)


This Product is Discontinued
Shop for all Glues

Key Features

  • Type Extra Strength
  • Color White, Blue, Pale Blue
  • Application General Purpose
  • Materials Bonded Cardboard, Paper, Wood
  • Container Size 0.88 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Elmers
  • MFR # EPIE532
  • Zoro # G5701473
  • UPC #
    026000005326
  • Country of Origin China
  • Category Glues

Dimensions

Container Size 0.88 oz
Length (In.) 8 3/4 in
Size 0.88 oz.
Container Size Range Up to 8 fl oz
Container Size and Type 0.88 oz Stick

Description

Glue, Adhesive Color White, Application Method No Special Application, Container Size 0.88 oz, Container Type Stick, Features Extra Strength, Washable, Gap Fill (Yes/No) No, Materials Bonded Cardboard, Paper, Wood, Primary Applications General Purpose, Water Resistance Not Water-Resistant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products