Elmers

Glue, White, 0.88 oz, Stick (Discontinued)


This Product is Discontinued
Shop for all Glues

Key Features

  • Type Repositionable
  • Color White
  • Application Repositionable Poster and Picture
  • Materials Bonded Cardboard, Paper, Wood
  • Container Size 0.88 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Elmers
  • MFR # EPIE623
  • Zoro # G2311858
  • UPC #
    026000006231
  • Country of Origin China
  • Category Glues

Dimensions

Container Size 0.88 oz
Length (In.) 7 in
Size 0.88 oz.
Container Size and Type 0.88 oz Stick
Container Size Range Up to 8 fl oz

Description

Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 0.88 oz, Container Type Stick, Features Repositionable, Washable, Gap Fill (Yes/No) No, Materials Bonded Cardboard, Paper, Wood, Primary Applications General Purpose, Water Resistance Not Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products