Shop All Glues
Elmers
Glue Stick, Clear, Stick
Mfr # 2175692
Zoro # G309151257
product price: $23.39
/pk 30, $0.78/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid
- Color Clear
- Container Type Stick
- Characteristics Dries Clear
- Glue Stick Capacity 0.21 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Type | Solid |
Color | Clear |
Container Type | Stick |
Characteristics | Dries Clear |
Glue Stick Capacity | 0.21 oz |
Includes | (5) Grape; (5) Limeade; (5) Mango Pineapple; (5) Strawberry; (5) Tropical Orange; (5) Watermelon |
Description
School glue stick goes on clear and dries fast, clear and colorless. Clear school glue stick provides safe, easy, no-mess bonding. It is acid-free and photo-safe.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ScotchBlue 141 in W X 60 yd L Blue Medium Strength Painter's Tape, 3PK (2093-36AC3)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" (2090)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- ELMERS Elmerft.s Products Inc EPIE524 Glue Sticks- .77 oz.- Purple Dries Clear (EPIE524)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- ELMERS Elmer's Super Strength Polyvinyl acetate homopolymer School Glue 4 oz (2081401)
- ALL-SOURCE 1 Oz. Water Resistant Multi-Purpose Adhesive (386928)
- Elmers Glues