Shop All Glues
This Product is Discontinued
Elmers
Glue Stick, Clear, 0.88 oz. (Discontinued)
Mfr # E584
Zoro # G4436769
This Product is Discontinued
Key Features
- Color Pale Blue
- Application Work on Bigger, Tougher Projects, Use it for Everything from Craft Items to Science Fairs
- Materials Bonded Paper, Photos, Wood, Craft Sticks, Fabric, Ribbon, Buttons, Gems, Craft Materials, Foam Sheets, Foam Board, Poster Board, Cardboard, Some Plastics, Some Metals
- Substrates Paper, Photos, Wood, Craft Sticks, Fabric, Ribbon, Buttons, Gems, Craft Materials, Foam Sheets, Foam Board, Poster Board, Cardboard, Some Plastics, Some Metals
- Size 0.8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.8 oz. |
Details
Item | Glue Stick,Clear,0.88 oz. |
Color | Pale Blue |
Application | Work on Bigger, Tougher Projects, Use it for Everything from Craft Items to Science Fairs |
Materials Bonded | Paper, Photos, Wood, Craft Sticks, Fabric, Ribbon, Buttons, Gems, Craft Materials, Foam Sheets, Foam Board, Poster Board, Cardboard, Some Plastics, Some Metals |
Substrates | Paper, Photos, Wood, Craft Sticks, Fabric, Ribbon, Buttons, Gems, Craft Materials, Foam Sheets, Foam Board, Poster Board, Cardboard, Some Plastics, Some Metals |
Description
Glue Stick,Clear,0.88 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.