Shop All Arts & Crafts
Elmers
Glue Stick, All Purpose School, Clear, PK60
Mfr # E501
Zoro # G7188426
product price: $34.99
/pk 60, $0.58/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Classroom
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Features Washable
- Capacity 0.24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # E501
- Zoro # G7188426
- UPC # 026000005012
- Country of Origin China
- Category Arts & Crafts
Details
Item | Glue Stick,All Purpose School,Clear,PK60 |
Color | White |
Application | Classroom |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Washable |
Capacity | 0.24 oz |
Packing Type | Stick |
Adhesive Type | Solid |
Color on Application | Clear |
Material Compatibility | Cardboard; Fabric; Paper |
Color Dried | Clear |
Age Recommendation | Ages 3 and up |
Description
Glue Stick,All Purpose School,Clear,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- GIBRALTAR Mailbox Rural Ironside (MB801B)
- ELMERS Washable School Glue, 7.63 oz, Dries Clear (E308)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30 (E556)
- ELMERS Washable School Glue, 8 oz., PK6 (BORE308)
- ELMERS School Glue, Washable, Nontoxic, 5 oz, 12 Bottles/BD, Clear PK (EPIE305BD)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- Elmers