Shop All Arts & Crafts
This Product is Discontinued
Elmers
Foam Display Board, 30x20", White, PK2 (Discontinued)
Mfr # 905100
Zoro # G6180609
This Product is Discontinued
Key Features
- Color White
- Material Polystyrene Core
- Size 30" x 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmers
- MFR # 905100
- Zoro # G6180609
- UPC # 079946048056
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 30" x 20" |
Details
Item | Foam Display Board,30x20",White,PK2 |
Color | White |
Material | Polystyrene Core |
Description
Foam Display Board,30x20",White,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.