Shop All Arts & Crafts
This Product is Discontinued
Elmers
Foam Board, 24x36", White, PK12 (Discontinued)
Mfr # 902090
Zoro # G6180627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White Surface/White Core
- Material CFC-Free Polystyrene Core
- Size 24" x 36"
- Thickness 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 902090
- Zoro # G6180627
- UPC # 079946006209
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24" x 36" |
Details
Item | Foam Board,24x36",White,PK12 |
Color | White Surface/White Core |
Material | CFC-Free Polystyrene Core |
Thickness | 0.19" |
Description
Foam Board,24x36",White,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.