Shop All Glues
Elmers
Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail
Mfr # EPIE1324
Zoro # G2311867
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Off-White
- Application Multi-Purpose
- Container Type - Adhesives Bottle
- Materials Bonded Paper, Wood, Fabric, Leather, and Ceramics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 7.63 oz |
Container Size | 1 gal |
Size | 7.625oz |
Container Size Range | Up to 8 fl oz |
Container Size and Type | 7.63 fl oz Bottle |
Length | 7 1/8 in |
Description
Glue, Adhesive Color White, Application Method No Special Application, Container Size 7.63 fl oz, Container Type Bottle, Features Washable, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Leather, Paper, Wood, Primary Applications General Purpose, Series Glue-All, Standards ACMI AP Non-Toxic Certified, VOC Content Weight 0 g/L, Water Resistance Not Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- FAMOWOOD 1 Pint Walnut Wood Putty (36021142)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- ELMERS Elmerft.s Products Inc EPIE556 All Purpose Glue Sticks- 24 oz.- Washable- Nontoxic (EPIE556)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- ELMERS Glue Carpenter Wood In Ex 4Oz (E7290)
- ELMERS Glue Stick, Almond, Aerosol Can (E524)
- ELMERS Elmerft.s Products Inc EPIE524 Glue Sticks- .77 oz.- Purple Dries Clear (EPIE524)
- ELMERS Elmerft.s Products Inc EPIE308 School Glue- Washable-Nontoxic- 7-.63oz.- Dries Clear (EPIE308)
- ECLECTIC PRODUCTS GLUE GOOP ALL PURP 3.7OZ (140211)
- Elmers Glues