Shop All Glues
Elmers
Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24
Mfr # E554
Zoro # G802690574
product price: $18.39
/pk 24, $0.77/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 0.26 oz
- Capacity 0.28 oz
- Standards ACMI AP Non-Toxic Certified
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.26 oz |
Details
Item | Glue Stick |
Color | White |
Capacity | 0.28 oz |
Standards | ACMI AP Non-Toxic Certified |
Characteristics | Dries Clear |
Weight | 1.1 lbs |
Description
Perfect for tasks around the office like sealing envelopes, applying labels or mounting pictures or charts on presentation board. Bonds up to two times faster than regular glue sticks. Washable, acid-free, photo-safe and non-toxic.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue, 0.11 oz, Dries Clear, PK3 (1710908)
- BLACK SWAN Stay Soft Plumbers Putty 14oz. (1040)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 200 mL, Blue, Temp Range -50 to 250 C (HUBRA01)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- ELMERS Wood Glue, Clear, 17 oz (EPIE7050LMR)
- ELMERS Glue Carpenter Wood In Ex Gal (E7330)
- ELMERS Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR (E904)
- ELMERS Elmerft.s Products Inc EPIE524 Glue Sticks- .77 oz.- Purple Dries Clear (EPIE524)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 0.625 oz, Tube (5201208)
- Elmers Glues