Shop All Glues
Elmers
Epoxy Adhesive, Glue-All Series, Tan, 1 gal, Dual-Cartridge
Mfr # EPIE1326
Zoro # G5629522
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Tan
- Application Multi-Purpose
- Container Type - Adhesives Jug
- Materials Bonded Paper, Wood, Fabric, Leather, and Ceramics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 128 oz |
Container Size | 1 gal |
Size | 1 gal |
Container Size and Type | 1 gal Jug |
Container Size Range | 0.5 gal to 5 gal |
Length | 11 2/5 in |
Description
Glue, Adhesive Color White, Application Method No Special Application, Container Size 1 gal, Container Type Jug, Features Washable, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Leather, Paper, Wood, Primary Applications General Purpose, Series Glue-All, Standards ACMI AP Non-Toxic Certified, VOC Content Weight 0 g/L, Water Resistance Not Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- SUREBONDER Glue Stick, Clear, 450 PK (701R10)
- HOMAX Caulk Removal Tool (5855)
- PC PRODUCTS Paint Stripper, PC-Woody Series, Tan, 18 oz, Aerosol Can, 1:01 Mix Ratio, Not Rated Functional Cure (83338)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- ELMERS Elmerft.s Products Inc EPIE556 All Purpose Glue Sticks- 24 oz.- Washable- Nontoxic (EPIE556)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- ELMERS Caulk Remover, Yellow, 0.24 fl oz, Bottle (EPI2159542)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- TITEBOND Epoxy Adhesive, II Dark Series, Tan, 24 hr Full Cure, 1 gal, Can (3706)
- Elmers Glues