Shop All Glues
Elmers
Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR
Mfr # E904
Zoro # G810840091
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray |
Description
Perfect for scrapbooks and cut and paste projects, No-Wrinkle Rubber Cement permanently bonds items together without causing wrinkles. Elmers No-Wrinkle Rubber Cement is acid-free, photo-safe, and features an easy-to-control brush applicator for precision. Extra glue rubs cleanly away for great results with every use. Bottle with Brush. Adhesive Type: Liquid; Packing Type: Bottle; Washable: Yes; Color on Application: Opaque.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 0.5" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge (MMM8609)
- ELMERS Elmerft s School Glue, Washable/Nontoxic, 4 oz., Dries Clear (EPIE304)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- ELMERS Instant Adhesive, Clear, 1 lb, Bottle (2022931)
- ELMERS Elmers® Rubber Cement, 4 oz w/Applicator, PK6 (BORE904)
- FLEX GLUE FLEX SEAL Family of Products MAX Extra Strength Rubber Adhesive 28 oz (GFSMAXWHT28)
- Elmers Glues