Shop All Paper Clips
Elmers
Elmers Products 2004LMR 3 in. Nickel Plated Steel Bulldog Clips; 12 Per Box
Mfr # 2004LMR
Zoro # G303950887
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 2004LMR
- Zoro # G303950887
- UPC # 50079946020040
- Country of Origin China
- Category Paper Clips
Description
Features
- Original, timeless Bulldog paper clips
- Portable and versatile for all types of organizational projects
- Durable, lightweight metal construction
- Strong springs create solid holding power and high capacity
- Designed with X-ACTO precision
- 12 per Box
- Finish: Nickel Plated
- Material: Steel
- Size: 2-1/4"
- Capacity: 0.5"
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- ELMERS Elmers Products 2002LMR 2.25 in. Nickel Plated Steel Bulldog Clips; 36 Per Box (2002LMR)
- ACCO Clips, Paper, No.2, Gold Tone, PK4 (72554)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- THE PENCIL GRIP The Classics™ Paper Clips, 2in, Assorted Colors, PK720 (TPG238)
- BUSINESS SOURCE Clips, Paper, Standard, Regulr, PK10 (65638)
- OIC Paper Clips, Size 1, Standard, .034 Gauge, 1000/PK, Silver PK (OIC99911)
- Elmers Paper Clips