Shop All Paper Clips
Elmers
Elmers Products 2002LMR 2.25 in. Nickel Plated Steel Bulldog Clips; 36 Per Box
Mfr # 2002LMR
Zoro # G203950895
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 2002LMR
- Zoro # G203950895
- UPC # 50079946020026
- Country of Origin China
- Category Paper Clips
Description
Features
- Original, timeless Bulldog paper clips
- Portable and versatile for all types of organizational projects
- Durable, lightweight metal construction
- Strong springs create solid holding power and high capacity
- Designed with X-ACTO precision
- 36 per Box
- Finish: Nickel Plated
- Material: Steel
- Size: 2-1/4"
- Capacity: 0.5"
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (229C)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- AVERY 2" D-Ring Binder, Heavy Duty, Maroon (AVE79362)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- ACCO Brass Washer, Corrosion Resistant, PK100 (A7071511)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- ONWARD Clip Strip Paper Holder (4537R)
- GBC OFFICE PRODUCTS GROUP ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK (72580)
- Elmers Paper Clips