Shop All Wood Fillers
Elmers
Elmers E913 8 oz. Color Change Natural Interior Wood Filler
Mfr # 185742
Zoro # G604143889
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 185742
- Zoro # G604143889
- Country of Origin United States
- Category Wood Fillers
Description
Features
- Color Change Interior Wood Filler.
- Color Changes To Indicate When Ready To Paint, Stain Or Sand.
- Appeals To Light Do It Yourselfers.
- Non-Toxic Patented Formula.
- Capacity - 8 oz.
- Color - Natural.
- Dimension - 3.31 x 3.31 x 3.19 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT6S-OF)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- GORILLA GLUE Wood Glue, Light Brown, 24 hr Full Cure, 16 oz, Bottle (5201111)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- ELMERS Filler Color Chng Nat 4Oz (E912)
- ELMERS P9892 Probond Wood Filler Stainable, Quart (EL386695)
- ELMERS Elmers Products E848D12 Interior Wood Filler; 0.5 Pint (6953228)
- ELMERS Filler Wood Carpenter In Quart (E842L)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- ELMERS Filler Wood Int Natural 3.5Oz (E868)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- Elmers Wood Fillers