Shop All Utility Knives
Elmers
Elmerft.s Products Inc EPIX3724 Knife- with Rubberized Handle- Black
Mfr # X3724
Zoro # G403893459
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Cap
- Color Black
- Features Deep cutting; No roll design; Safety cap; Trimming and Stripping; Easy-grip barrel for comfort and precision with center barrel blade release
- Cutting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elmers
- MFR # X3724
- Zoro # G403893459
- UPC # 79946372403
- Country of Origin China
- Category Utility Knives
Details
Includes | Safety Cap |
Color | Black |
Item | Precision Knife |
Features | Deep cutting; No roll design; Safety cap; Trimming and Stripping; Easy-grip barrel for comfort and precision with center barrel blade release |
Cutting Style | Straight |
Description
Knife features a rubberized comfort grip with antiroll wedge and center-barrel blade release. Knife is designed for delicate, precision cutting, trimming and stripping. X2000 Rubberized Knife includes a safety cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- IRWIN Carpenter Pencil, Medium Graphite (66300)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Deep Imp (CMMT16077)
- ALLWAY Walcovering Razr Knfe (RKW2)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- IRWIN Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle (2088600)
- ROBERT LARSON Honing Guide 5X4.5X1.75 (800-1800)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- SHARPAL 6 In 1 Knife Sharpener (101N)
- SMITHS SHARPENER DIAMOND 4"" (50363)
- Elmers Knives, Cutters & Snips