Shop All Glues
Elmers
Elmerft.s Products Inc EPIE524 Glue Sticks- .77 oz.- Purple Dries Clear
Mfr # EPIE524
Zoro # G704164111
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | White |
Characteristics | Dries Clear |
Description
Safe, nontoxic glue stick provides no-mess bonding. Perfect for paper, photos and fabric. Wipe excess with damp cloth. Washes out with soap and water. Handy twist-up cap. AP approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., White (392873)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- PC PRODUCTS Wood Hardener 8 oz Size, Bottle Milky White PC-Petrifier (84441)
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- ELMERS Glue Stick, Almond, Aerosol Can (E524)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- ELMERS Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR (E904)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- GORILLA GLUE Extra Strength Wood Glue 4 oz (104397)
- Elmers Glues