Shop All Arts & Crafts
Elmers
CFC-Free Polystyrene Foam Board, 20 x 30, White Surface and Core, PK25
Mfr # 22101-2030UC
Zoro # G501956001
product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Surface/White Core
- Weight 16.6 lbs
- Material CFC-Free Polystyrene Core
- Size 20" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 22101-2030UC
- Zoro # G501956001
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20" x 30" |
Details
Color | White Surface/White Core |
Weight | 16.6 lbs |
Material | CFC-Free Polystyrene Core |
Description
Create artwork, crafts, and school projects with Foam Board display boards. Designed for durability, this lightweight foam display board features a polystyrene “Memory” core that expands back into shape after cutting for a consistent thickness from edge to edge. Each Elmer's Foam Board features smooth surfaces that are perfect for pencils, markers, paints, adhesives, and fabrics. Strong enough to resist crushing and denting, Elmer’s Foam Board adds dimension to your creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- XEROX Toner Cartridge, 2500 Page, Cyan (106R01594)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 18 x 24, PK2 (22101-1824UC2/12)
- ELMERS Elmers® Washable School Glue Sticks, All Purpose, PK24 (ELME542)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- Elmers