Shop All Arts & Crafts
Elmers
CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10
Mfr # 22188-2030UC10
Zoro # G901956021
original price:
$52.39
6% off
new price: $48.89
/pk 10, $4.89/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Surface/Black Core
- Material CFC-Free Polystyrene Core
- Weight 7.8 lbs
- Size 20" x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 22188-2030UC10
- Zoro # G901956021
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20" x 30" |
Details
Color | Black Surface/Black Core |
Material | CFC-Free Polystyrene Core |
Weight | 7.8 lbs |
Description
Create artwork, crafts, and school projects with Foam Board display boards. Designed for durability, this lightweight foam display board features a polystyrene “Memory” core that expands back into shape after cutting for a consistent thickness from edge to edge. Each Elmer's Foam Board features smooth surfaces that are perfect for pencils, markers, paints, adhesives, and fabrics. Strong enough to resist crushing and denting, Elmer’s Foam Board adds dimension to your creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (27020)
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- ELMERS Elmers® Washable School Glue, 4 oz. Bottle, PK12 (BORE304)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies Purple, Dries Clear, PK4 (E543)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- SCENIC SAND Scenic Sand 514-26 25 lbs Activa Bag of Bulk Colored Sand; Sage (514-26)
- Elmers