Shop All Glues
Elmers
Caulk Remover, Yellow, 0.24 fl oz, Bottle
Mfr # EPI2159542
Zoro # G904851255
product price: $20.99
/pk 30, $0.70/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Application School; Project; Artwork; Fabric; Decoration; Classroom; Picture
- Container Size 0.24 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 0.24 fl oz |
Details
Item | Caulk Remover |
Color | Yellow |
Application | School; Project; Artwork; Fabric; Decoration; Classroom; Picture |
Container Type | Bottle |
Description
Washable glue sticks are perfect for school projects, artwork, paper, fabric and decorations. Easy-to-use glue sticks deliver a washable formula that is easy to clean up and washes easily off hands and out of clothes. The disappearing formula goes on purple so it is easy to see when applying and dries clear. Safe, nontoxic glue stick is acid-free so you can use to mount pictures. This bulk pack is great for the whole classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2813704)
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- ELMERS Instant Adhesive, Clear, 1 lb, Bottle (2022931)
- ELMERS Elmerft.s Products Inc EPIE308 School Glue- Washable-Nontoxic- 7-.63oz.- Dries Clear (EPIE308)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- ELMERS Glue Stick, Almond, Aerosol Can (E524)
- ELMERS Elmer's® Washable School Glue Sticks, Disappearing Purple, 4/Pack (E543)
- BOX PACKAGING 1/2" - Dot Shot® - High Tack Glue Dots® - Low Profile (GD103R)
- Elmers Glues