Shop All Toys & Games
Elmers
Build It, Expansion Set, 20 Pieces
Mfr # 2153297
Zoro # G310533653
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 20 Pieces
- Recommended Age 6+ years
- Recommended Grade 1+
- Material Plastic
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # 2153297
- Zoro # G310533653
- Country of Origin Mexico
- Category Toys & Games
Details
Includes | 20 Pieces |
Recommended Age | 6+ years |
Recommended Grade | 1+ |
Material | Plastic |
Color | Tan |
Description
Transform ordinary cardboard into extraordinary creations with Elmers Build It Tools. Whether its a futuristic robot or a high-flying airplanethe possibilities are endless. This 20-count Expansion Set allows you to take your cardboard creations to the next level. These additional tools help you build bolder, more daring creations. Simply pair with the Starter Set and reuse any cardboard that you find around your house! The unique items let you add movement, create a 3D effect, go bigger, create doors, and more! Creates fun crafts for kids ages 6 and up!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 23 x 16 x 18 5/8'' Corrugated Boxes, 15PK (S-4213)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- ELMERS Gue Fruity Slushie Slime (2110579)
- SIGNATURE MODELS 1930 Packard LeBaron Cream & Red 1 by 18 Diecast Model Car (18115crm)
- LEARNING RESOURCES Smart Snacks ABC Lacing Sweets (7204)
- AZIMPORT AZimport PS608B Fruits & Vegetables Shopping Basket Grocery Play Food Set for Kids (PS608B)
- LOONEY LABS Anatomy Fluxx® Card Game (LLB084)
- MELISSA & DOUG La Patisserie Bakery (30603)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- Elmers Toys & Games