Elmers

Board, Foam, 18" x 24", White, PK2 (Discontinued)


This Product is Discontinued
Shop for all Arts & Crafts

Key Features

  • Color White
  • Material Polystyrene Core
  • Thickness 0.19"
  • Size 18" x 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Elmers
  • MFR # 950023
  • Zoro # G4425130
  • UPC #
    079946052336
  • Country of Origin United States
  • Category Arts & Crafts

Dimensions

Size 18" x 24"

Details

Item Board,Foam,18" x 24",White,PK2
Color White
Material Polystyrene Core
Thickness 0.19"

Description

Board,Foam,18" x 24",White,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products