Shop All Instant Adhesives
Elmers
Black, 0.18 oz, Aerosol Can
Mfr # KG-48348MR
Zoro # G504936185
product price: $11.65
/ea
Sold in multiples of 2 for $23.30
$23.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 0.18 oz
- Container Type Aerosol Can
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elmers
- MFR # KG-48348MR
- Zoro # G504936185
- UPC # 70158004830
- Country of Origin Unknown
- Category Instant Adhesives
Dimensions
Container Size | 0.18 oz |
Details
Container Type | Aerosol Can |
Color | Black |
Description
extra-strength, advanced formula krazy glue provides an extra strong, durable shock-resistant bond. The precision tip applicator has an extended, no-clog tip with an easy-open, easy-seal hanger cap to reach tight spots. The large size and sure-grip panel on the container make it easy to apply. Ideal for ceramics, wood, plastic (pvc, abv, erp), rubber, metal, and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- PERMATEX Threadlocker Gel 0.35Oz (27010)
- OATEY Pipe Thread Sealant 4 fl oz, Brush-Top Can, Great White Pipe Joint Compound, White, Liquid (31230)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- ELMERS Wood Glue, Tan, 1 gal (EPIKG58248SN)
- ELMERS Krazy® Glue Advanced Formula, .18 oz. Extra Strong, Durable, Precision Tip (KG48348MR)
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz (EPIKG48448MR)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- LOCTITE Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle (840057)
- Elmers Instant Adhesives