Shop All Glues
Elmers
Adhesives/Glues, Beige, 1 gal, Liquid
Mfr # E7050LMR
Zoro # G405743035
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Materials Bonded Wood
- Container Size 1 gal
- Container Type Liquid
- Weight 8.62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 gal |
Details
Item | Adhesives/Glues |
Color | Beige |
Materials Bonded | Wood |
Container Type | Liquid |
Weight | 8.62 lbs |
Standards | Consumer Product Safety Council Compliant |
Material | Wood |
Description
Sets fast and bonds strong. This glue is sandable and paintable. Easy to clean-up with water. Great for interior projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD ClearWeld Pro Syringe (50240H)
- CHRISTYS Primer, Purple, 32 oz. (RH-MPPP-QT-12)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Blue, PK36 (CP 631)
- COX Multiple Ratio Two-Part Applicator, Black/Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (M200XMR)
- ELMERS Glue Carpenter Wood In Ex Gal (E7330)
- ELMERS Elmerft.s Products Inc EPIE556 All Purpose Glue Sticks- 24 oz.- Washable- Nontoxic (EPIE556)
- ELMERS Elmer's Super Strength Polyvinyl acetate homopolymer School Glue 4 oz (2081401)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- ELMERS Elmerft.s Products Inc EPIE524 Glue Sticks- .77 oz.- Purple Dries Clear (EPIE524)
- ELMERS Elmerft.s Products Inc EPIE308 School Glue- Washable-Nontoxic- 7-.63oz.- Dries Clear (EPIE308)
- TOOL TIME 36 oz Tan Wood Glue, 2PK (TO3328289)
- Elmers Glues