Shop All Glues
This Product is Discontinued
Elmers
8 Oz Glue-All Max Max All Purpose Polyurethane Glue (Discontinued)
Mfr # E9416
Zoro # G7778489
This Product is Discontinued
Key Features
- Type Polyurethane
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 8 oz |
Details
Item | All Purpose Glue |
Type | Polyurethane |
Description
Sandable and paintable. Hardens by chemical reaction to moisture. Bonds to metal, stone and more. 100% waterproof. Cures in one hour. Bottle is sealed for longer shelf life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.