Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Sieve Cleaner, 1.4 gal. Cap.
Mfr # S50R
Zoro # G4109123
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 9 3/8 in
- Tank Height 5 1/8 in
- Tank Width 9 3/8 in
- Timer Style Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S50R
- Zoro # G4109123
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 9 3/8 in |
Tank Height | 5 1/8 in |
Tank Width | 9 3/8 in |
Overall Width | 10 1/4 in |
Overall Depth | 10 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 13 7/8 in |
Details
Tank Capacity | 1.5 gal |
Timer Style | Analog |
Timer Range | 1 to 30 min |
Item | Ultrasonic Sieve Cleaner |
Cleaning Mode | Degas, Sieve, Sweep |
Auto Shutoff | Yes |
Heated | Not Heated |
Includes Timer | Yes |
Standards | CE, CSA, UL |
Hz | 37 |
Voltage | 115V AC |
Tank Material | Stainless Steel |
Includes Auto Shutoff | Yes |
Weight | 11 lb |
Product Type | Ultrasonic Cleaner |
Includes Display | Yes |
Description
Ultrasonic Sieve Cleaner, Tank Capacity 1.5 gal, Tank Depth 9 3/8 in, Tank Height 5 1/8 in, Tank Width 9 3/8 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Degas, Sieve, Sweep, Auto Shutoff Yes, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Overall Depth 10 1/4 in, Overall Height 13 7/8 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK6 (670725)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- QUICK Quick Arsenic Econo Ii (481304)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- Elma Ultrasonics Ultrasonic Cleaners