Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 67.4 gal.
Mfr # Xtra ST 2500H
Zoro # G7354411
product price: $21,893.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$21,893.99
Free 30-Day Returns
Key Features
- Tank Capacity 67.4 gal
- Tank Depth 25 5/8 in
- Tank Height 20 1/2 in
- Tank Width 29 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 2500H
- Zoro # G7354411
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 25 5/8 in |
Tank Height | 20 1/2 in |
Tank Width | 29 1/2 in |
Overall Height | 36 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 35 3/8 in |
Overall Width | 40 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 67.4 gal, Tank Depth 25 5/8 in, Tank Height 20 1/2 in, Tank Width 29 1/2 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 208V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 35 3/8 in, Overall Height 36 7/8 in, Overall Width 40 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- Elma Ultrasonics Ultrasonic Cleaners