Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 42.8 gal.
Mfr # Xtra ST 1600H
Zoro # G7354420
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,457.99
Free 30-Day Returns
Key Features
- Tank Capacity 42.8 gal
- Tank Depth 23 5/8 in
- Tank Height 17 3/4 in
- Tank Width 23 5/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 1600H
- Zoro # G7354420
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 23 5/8 in |
Tank Height | 17 3/4 in |
Tank Width | 23 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 36 7/8 in |
Overall Depth | 33 1/2 in |
Overall Width | 34 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 42.8 gal, Tank Depth 23 5/8 in, Tank Height 17 3/4 in, Tank Width 23 5/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 208V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 33 1/2 in, Overall Height 36 7/8 in, Overall Width 34 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- Elma Ultrasonics Ultrasonic Cleaners