Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 33.3 gal.
Mfr # Xtra ST 1400H
Zoro # G7354448
product price: $12,649.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,649.99
Free 30-Day Returns
Key Features
- Tank Capacity 33.3 gal
- Tank Depth 23 5/8 in
- Tank Height 13 3/4 in
- Tank Width 23 5/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 1400H
- Zoro # G7354448
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 23 5/8 in |
Tank Height | 13 3/4 in |
Tank Width | 23 5/8 in |
Overall Width | 34 3/4 in |
Overall Height | 36 7/8 in |
Overall Depth | 33 1/2 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 33.3 gal, Tank Depth 23 5/8 in, Tank Height 13 3/4 in, Tank Width 23 5/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 208V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 33 1/2 in, Overall Height 36 7/8 in, Overall Width 34 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- Elma Ultrasonics Ultrasonic Cleaners