Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 22 gal.
Mfr # Xtra ST 800H
Zoro # G7354475
product price: $12,349.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$12,349.99
Free 30-Day Returns
Key Features
- Tank Capacity 21.9 gal
- Tank Depth 13 in
- Tank Height 19 3/4 in
- Tank Width 19 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 800H
- Zoro # G7354475
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 13 in |
Tank Height | 19 3/4 in |
Tank Width | 19 3/4 in |
Overall Height | 36 7/8 in |
Overall Width | 26 3/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 22 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 21.9 gal, Tank Depth 13 in, Tank Height 19 3/4 in, Tank Width 19 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 208V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 22 3/4 in, Overall Height 36 7/8 in, Overall Width 26 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- YSI Reagent Tablet, PK50 (YPM188)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 19.1"H, 11" W, 3.75 gal (110 7002)
- Elma Ultrasonics Ultrasonic Cleaners