Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 13 gal.
Mfr # Xtra ST 500H
Zoro # G7471296
product price: $8,095.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,095.99
Free 30-Day Returns
Key Features
- Tank Capacity 13.2 gal
- Tank Depth 11 3/4 in
- Tank Height 19 3/4 in
- Tank Width 11 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 500H
- Zoro # G7471296
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 19 3/4 in |
Tank Width | 11 3/4 in |
Overall Width | 19 3/4 in |
Overall Depth | 21 3/4 in |
Overall Height | 36 7/8 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 13.2 gal, Tank Depth 11 3/4 in, Tank Height 19 3/4 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 21 3/4 in, Overall Height 36 7/8 in, Overall Width 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- YSI Calibration Solution, ORP, 500mL Bottle (061322)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- Elma Ultrasonics Ultrasonic Cleaners