Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Capacity 7.5 gal.
Mfr # Elmasonic EP300H
Zoro # G7179630
Free Shipping & Returns
$2,771.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Capacity 7.5 gal
- Tank Depth 11 3/4 in
- Tank Height 7 7/8 in
- Tank Width 19 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasonic EP300H
- Zoro # G7179630
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 7 7/8 in |
Tank Width | 19 7/8 in |
Overall Height | 12 3/4 in |
Overall Width | 21 3/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 13 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 7.5 gal, Tank Depth 11 3/4 in, Tank Height 7 7/8 in, Tank Width 19 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 13 3/4 in, Overall Height 12 3/4 in, Overall Width 21 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- Elma Ultrasonics Ultrasonic Cleaners